Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BK Resources

Model # :WBB0899571

MPN #: SVT-9630

BK Resources 430 Stainless Steel Table, 96 x 30", Undershelf, 18 Gauge

Product Description
This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front and rear no-drip edges. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge T-430 stainless steel lower shelf. Supporting this unit are 1-5/8" diameter stainless steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 96"W x 30"D x 35"H

PRICE
$1,049.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height35-1/2 in
Weight Capacity800 lbs
Weight142 lbs
Gauge18 ga
Base Gauge16 ga
Nominal Height36 in

Product Details

Assembly RequiredYes
Leg StyleRound Tubular Leg
Material430 Stainless Steel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberSVT-9630
Primary UseFoodservice & Medical Facilities
Shelf Material18 Ga. Stainless Steel
Leg Material1-5/8" Stainless Steel
BrandBK Resources
PowerNo
TypeCommercial Work Table
ColorSilver
StyleUndershelf
Mobile or StationaryStationary
Leg TypeFixed
Base MaterialStainless Steel
Top Material430 Stainless Steel

Compliance & Certifications

CertificationsNSF