x

Take 15% off your entire order!

Offer applied at checkout

BK Resources Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 1-1/2" Backsplash, 96"Wx18"D

BK Resources Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 1-1/2" Backsplash, 96"Wx18"D

Item #: WBB1516243

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$755.68 up to 46% OFF

Price: $409.95

Save $20.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BK Resources SVTR-1896 18 Gauge Workbench 430 Stainless Steel - 1-1/2" Backsplash & Undershelf 18x96



This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front no-drip edge, with 1-1/2" rear turn-up. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge T-430 stainless steel lower shelf. Supporting this unit are 1-5/8" diameter stainless steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 30"W x 24"D x 35"

  • WIDTH INCHES 96
  • DEPTH INCHES 18
  • HEIGHT INCHES 35-1/2
  • CAPACITY LBS (Evenly Distributed) 800
  • COLOR FINISH Silver
  • ASSEMBLY Unassembled
  • BACKSPLASH HEIGHT INCHES 1-1/2
  • BRAND BK Resources
  • CONSTRUCTION 18 Gauge Stainless Steel
  • LEG CONSTRUCTION 1-5/8" Stainless Steel
  • LEG STYLE Round Tubular Leg
  • MANUFACTURERS PART NUMBER SVTR-1896
  • SHELF CONSTRUCTION 18 Ga. Stainless Steel
  • SHELF QUANTITY 1
  • TOP CONSTRUCTION 18 Gauge/ 430 Series
  • WEIGHT LBS 97
  • APPROVED/ CERTIFIED NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BK Resources Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 1-1/2" Backsplash, 96"Wx18"D

BK Resources Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 1-1/2" Backsplash, 96"Wx18"D

Item #: WBB1516243

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant