x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Scraper/Wiper Entrance Mat, 3/8" Thick, 3'Wx5'L, Charcoal Black

Global Industrial™ Scraper/Wiper Entrance Mat, 3/8" Thick, 3'Wx5'L, Charcoal Black

Item #: WB800479BK

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Charcoal Black
  • Gray

Charcoal Black

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Unique bi-level designed entrance mat effectively scrapes dirt and moisture from shoes, trapping it beneath shoe level to prevent tracking; water dam border holds moisture keeping it off your floors. These mats can hold up to 1.5 gallons of water per square yard. Reinforced rubber nubs under carpet pile prevent pile from crushing and extend the performance life of the mat in addition to creating an aesthetically pleasing design. 3/8" thick 24 oz./sq. yd. 100% PET polyester fiber is bonded to a heavy duty SBR rubber base. Scrape, clean and trap dirt and grit off shoes and stop from entering your workspace with this high performing entranceway mat.

Features:
  • For use in entrance ways or any high traffic areas
  • PET Polyester surface/SBR Rubber backing
  • 3/8" thick
  • 24 oz. per sq yard absorption rate
  • Needle punched carpet pile


  • LENGTH INCHES 60
  • LENGTH FEET 5
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Charcoal Black
  • BACKING MATERIAL Rubber
  • BORDER COLOR Black
  • BRAND Global Industrial
  • MANUFACTURERS PART NUMBER 800479BK
  • SURFACE PET Polyester
  • THICKNESS INCHES 3/8
  • TYPE Pre-Cut Mat
  • PRODUCT BRAND --
  • PATTERN Hexagon
  • CARPET PILE WEIGHT 24oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Scraper/Wiper Entrance Mat, 3/8" Thick, 3'Wx5'L, Charcoal Black

Global Industrial™ Scraper/Wiper Entrance Mat, 3/8" Thick, 3'Wx5'L, Charcoal Black

Item #: WB800479BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Scraper/Wiper Entrance Mat, 3/8" Thick, 3'Wx5'L, Charcoal Black
    Global Industrial™ Scraper/Wiper Entrance Mat, 3/8" Thick, 3'Wx5'L, Charcoal Black
    Global Industrial™ Scraper/Wiper Entrance Mat, 3/8" Thick, 3'Wx5'L, Charcoal Black
    Global Industrial™ Scraper/Wiper Entrance Mat, 3/8" Thick, 3'Wx5'L, Charcoal Black
    Global Industrial™ Scraper/Wiper Entrance Mat, 3/8" Thick, 3'Wx5'L, Charcoal Black
    Global Industrial™ Scraper/Wiper Entrance Mat, 3/8" Thick, 3'Wx5'L, Charcoal Black
    Global Industrial™ Scraper/Wiper Entrance Mat, 3/8" Thick, 3'Wx5'L, Charcoal Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant