Add to list
Share
Print


Model #: WBB0899560
MPN #: VTTR-1860
BK Resources Workbench W/Undershelf, 18 Ga. 430 Stainless, 1-1/2" Backsplash, Galv. Shelf, 60"Wx18"D
|
Questions & Answers (0)
PRICE
$291.95
was $437.00Save $145.05 (33.19%)
Usually ships in 4 to 7 days
BK Resources VTTR-1860 18 Gauge Workbench 430 Stainless Steel - 1-1/2" Lip 60"W x 18"D
This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front no-drip edge, with 1-1/2" rear turn-up. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge galvanized steel lower shelf. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 60"W x 18"D x 35"H
This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front no-drip edge, with 1-1/2" rear turn-up. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge galvanized steel lower shelf. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 60"W x 18"D x 35"H
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.