x

Take 15% off your entire order!

Offer applied at checkout

A-Frame 2 Board, White,  Ada Compliant, Legs Only - Pkg Qty 2

Lights and I-Beam not Included

A-Frame 2 Board, White, Ada Compliant, Legs Only - Pkg Qty 2

Item #: WBB566958

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.75 ea.

Price: $47.50 / Pkg of 2

Save $2.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Howard Leight™ QM24+® Lighweight Dielectric Headband Earmuffs, QM24PLUS, NRR 25

Howard Leight™ QM24+® Lighweight Dielectric Headband Earmuffs, QM24PLUS, NRR 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

A-Frame 2 Board, White, ADA Compliant, Legs Only

Whether you need a long term or temporary system to cordon off an area, the Patented PLASTX™ A-Frame Barrier System offers an easy and convenient solution. The unique A-Frame leg won't rot, rust, crack or peel. Its unique design will hold I-Beam configured boards, wood planks or extruded plastic boards. Will hold all manufacturers boards. I-Beams and Lights are Sold Separately

  • LENGTH INCHES 40
  • WIDTH INCHES 24-1/4
  • DEPTH INCHES 6
  • HEIGHT INCHES 40
  • COLOR FINISH White
  • BRAND Cortina Safety
  • DESCRIPTION 2 Board Frame, Legs Only
  • CONSTRUCTION Plastic/Polypropylene
  • APPROVALS OR CERTIFICATIONS NCHRP 350 & MUTCD
  • TYPE A-Frame Only
  • PANEL LENGTH INCHES 24-1/4
  • PANEL WIDTH INCHES 6
  • WEIGHT LBS 9
  • BARRICADE FRAME MATERIAL Plastic
  • MANUFACTURERS PART NUMBER 97-01-004
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Barricade Light, D-Cell W/Photo Cell - Pkg Qty 10

Item #: B566910

Not Yet Rated

Usually ships in 10 to 13 days

$210.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
A-Frame 2 Board, White,  Ada Compliant, Legs Only - Pkg Qty 2

A-Frame 2 Board, White, Ada Compliant, Legs Only - Pkg Qty 2

Item #: WBB566958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant