Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB185895

MPN #: BD1106

Century BD1106, 5-5/8" Direct Drive Blower Motor - 208-230 Volts 1075 RPM

Product Description
Century 5-5/8" Direct Drive Blower Motor - 208-230 Volts 1075 RPM

  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 48 Frame
  • 2 1/2 Mounting Rings
  • Extended Thru Bolts
  • 40 degree C ambient
  • Permanent Split Capacitor


PRICE
$469.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length1-7/8 in
Length Less Shaft5.61 in
Shaft Diameter0.5 in

Product Details

Bearing TypeBall
Horsepower1 HP
Number of Speeds3
Frame48
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationC-Face
Voltage208-230 V
Phase1
Full Load Amps5.1 A
Manufacturers Part NumberBD1106
Rated RPM1075
Service Factor115
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA