Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186414

MPN #: FML1056

Century FML1056, 5-5/8" Flex Direct Drive Blower Motor - 1075 RPM 115 Volts

Product Description
Century 5-5/8" Flex Direct Drive Blower Motor - 1075 RPM 115 Volts

  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 Hertz
  • Single Phase
  • 48 Frame
  • Automatic Overload


PRICE
$315.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length6-4/9 in
Length Less Shaft4.36 in
Shaft Diameter0.5 in

Product Details

Bearing TypeSleeve
Horsepower1/2 HP
Number of Speeds3
Frame48
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage115 V
Phase1
Full Load Amps8 A
Manufacturers Part NumberFML1056
Rated RPM1075
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA