- Continuous air over
- Energy efficient
- Permanent Split Capacitor
- Sleeve Bearing
- 60 Hertz
- Single Phase
- 48 Frame
- Automatic Overload
Century FM1056, 5-5/8" Flex Direct Drive Blower Motor - 208-230 Volts 1075 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Century 5-5/8" Flex Direct Drive Blower Motor - 208-230 Volts 1075 RPM
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6-1/2 in |
| Length Less Shaft | 4.36 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/2 HP |
| Number of Speeds | 3 |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 3.4 A |
| Manufacturers Part Number | FM1056 |
| Rated RPM | 1075 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |