x

Take 15% off your entire order!

Offer applied at checkout

Century 96, 5" Shaded Pole Motor - 1050 RPM 115 Volts

Century 96, 5" Shaded Pole Motor - 1050 RPM 115 Volts

Item #: WBB186382

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Century 5" Shaded Pole Motor - 1050 RPM 115 Volts

  • Shaded Pole
  • Open Enclosure
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


  • BRAND Century
  • MANUFACTURERS PART NUMBER 96
  • HORSEPOWER 1/15
  • MOTOR RPM 60Hz 1050
  • VOLTAGE 115
  • PHASE 1
  • ENCLOSURE TYPE Open/Drip Proof
  • HERTZ 60
  • SPEEDS 2
  • ROTATION CW
  • RATED RPM 1050
  • MOUNTING Stud
  • FULL LOAD AMPS 3.0/1.4
  • SHAFT DIAMETER 0.375
  • BEARING TYPE Sleeve
  • LENGTH LESS SHAFT INCHES 2-3/4
  • APPROVALS OR CERTIFICATIONS UL and CSA
  • is_motor Yes
  • RPM RANGE 1001-1100
  • MOTOR TYPE Shaded Pole
  • HERTZ (HZ) 60
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 23, 2015

    Furnace blower motor replacement.
    Your review:
    Had to cut back the shaft 1 1/4" for clearance and install 2 more thru bolts for mounting. Furnace & motor run great!
Product Q & A

There are no questions for this product.

Popular item in this category

Century BL6420, 5" Shaded Pole Motor - 1050 RPM 115 Volts

Item #: B186573

Not Yet Rated

Usually ships in 2 to 5 days

$100.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century 96, 5" Shaded Pole Motor - 1050 RPM 115 Volts

Century 96, 5" Shaded Pole Motor - 1050 RPM 115 Volts

Item #: WBB186382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant