- 60 HZ
- Single Phase
- Automatic Overload
- 48 Frame
- 2 1/2 Mounting Rings
- Extended Thru Bolts
- 40 degree C ambient
- Permanent Split Capacitor
Century DL1026, Direct Drive Blower Motor - 1075 RPM 115 Volts
Write a Review
|
Questions & Answers (0)
Product Description
Century Direct Drive Blower Motor - 1075 RPM 115 Volts
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 4-1/2 in |
| Length Less Shaft | 4.1 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/4 HP |
| Number of Speeds | 3 |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Mounting Kit |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 3.5 A |
| Manufacturers Part Number | DL1026 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |