- All Copper Windings
- NEMA 56Z Frame
- Moisture resistant terminal board
- Electro Zinc plated rotating switch parts
- 1.0 Service Factor
- 60 HZ
- Resilient Rings Mounting
- Open Drip Enclosure
- Automatic Overload
- 2 1/2 mounting rings
Century VB2034, Evap Cooler Motor - 1725 RPM 115 Volts
Write a Review
|
Questions & Answers (0)
Product Description
Century Evap Cooler Motor - 1725 RPM 115 Volts
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/3 HP |
| Number of Speeds | 1 |
| Frame | 56Z |
| Hertz | 60 Hz |
| Motor Type | Split Phase |
| Rotation | CCWLE ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 6.5 A |
| Manufacturers Part Number | VB2034 |
| Rated RPM | 1725 |
| RPM Range | 1701-1800 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |