Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Belt Drive Blower Motors

59 Results

Single Speed Belt Drive Fan & Blower Motors

Single Speed Belt Drive Fan & Blower Motors
These single-speed belt-drive motors are designed for consistent performance in fan and blower applications. Their fixed-speed operation provides constant and steady airflow for efficient ventilation. Our motors are Class B insulated with a cushion brace and 8.75-eared bracket or flanged. They feature an automatic reset overload protector for optimal performance and have various mounting options.
CompareImageFrameHorsepowerMounting LocationPhaseRotationVoltageModel #Price
US Motors 8200, Belted Fan & Blower, 1/2 HP, 1-Phase, 1725 RPM Motor
48
1/2 HP
Resilient
1
Reversible °
115 V
WBB465882$179.95
US Motors 8100, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor
48
1/3 HP
Resilient
1
Reversible °
115 V
Ships Same Day
WBB465881
$139.95
US Motors 4242, Belted Fan & Blower, 1 1/2 HP, 1-Phase, 1725 RPM Motor
56
1 1/2 HP
Resilient
1
Reversible °
115/208-230 V
WBB465886$639.00
US Motors 8489, Belted Fan & Blower, 3/4 HP, 3-Phase, 1725 RPM Motor
56
3/4 HP
Cradle/Stud
3
Reversible °
208-230/460 V
WBB465691$699.00
Marathon Motors Fan Blower Motor, 4680, 5KH32FN3120T, 1/4HP, 1725RPM, 115/208-230V, 1PH, 48Z FR, DP
48Z
1/4 HP
RB (Resilient Base)
1
CCW °
115/208-230 V
WBB871718$405.95
US Motors 1769, Belted Fan & Blower, 1 HP, 1-Phase, 1725 RPM Motor
56
1 HP
Resilient
1
Reversible °
115/208-230 V
WBB465656$605.00
US Motors 8000, Belted Fan & Blower, 1/4 HP, 1-Phase, 1725 RPM Motor
48
1/4 HP
Resilient
1
Reversible °
115 V
WBB465880$179.95
Marathon Motors Fan Blower Motor, 4338, 5KH39QN9541T, 3/4HP, 1725RPM, 115V, 1PH, 56 FR, DP
56
3/4 HP
RB (Resilient Base)
1
CCW °
115 V
WBB871820$369.95
US Motors 4115, Belted Fan & Blower, 3/4 HP, 1-Phase, 1725 RPM Motor
56
3/4 HP
Resilient
1
Reversible °
115/230 V
WBB465869$495.95
US Motors 3615, Belted Fan & Blower, 1/6 HP, 1-Phase, 1725 RPM Motor
48
1/6 HP
Cradle
1
Reversible °
115/208-230 V
Ships Same Day
WBB465879
$139.95
Showing 1-10 of 50 results

2- Speed Belt Drive Fan & Blower Motors

2- Speed Belt Drive Fan & Blower Motors
Our 2-speed belt drive fan and blower motors offer versatile airflow control for belt-driven fan and blower applications. With two speed options, these electric motors allow users to adjust speed and customize airflow to meet specific ventilation requirements. Belt-drive fan and blower motors are made with heavy-duty rolled steel and feature DP or TENV enclosures.