- Automatic Overload
- Capacitor Start and Capacitor Start-Capacitor Run
- NEMA 56C Face Mount
- Not Reversible
- CCWPE Rotation
- Sealed Ball Bearings
- Sealed Switch Design
- 1081 Design
- 50º C Ambient
- 303 Stainless Shaft (56J & 56C)
- 304 Ball Bearing on Shaft End
- 60 HZ
- Single Speed
- Single Phase
- High Service Factor (Full Rated)
- Standard Efficiency and High Efficiency Design
- (Conservationist)
- Open Drip Proof
Century SK1102, Pool Filter Motor - 115/230 Volts 3450 RPM 1HP
Write a Review
|
Questions & Answers (0)
Product Description
Century Pool Filter Motor - 115/230 Volts 3450 RPM 1HP
PRICE
$459.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/8 in |
Product Details
| RPM | 3,450 rpm |
| Bearing Type | Ball |
| Horsepower | 1 HP |
| Overload | Automatic |
| Frame | 56C |
| Amperage | 17 / 8.5 A |
| Hertz | 60 Hz |
| Motor Type | Capacitor Start |
| Rotation | CCWPE ° |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | NEMA C-Face |
| Voltage | 115, 230 V |
| Phase | 1 |
| Manufacturers Part Number | SK1102 |
| Service Factor | 1.5 |
| RPM Range | 3001-3600 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |