Hoffman A10P10, Panel Junction Box, 8.75x8.88, Fits 10x10, Steel/White
Write a Review
|
Questions & Answers (0)
Product Description
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
PRICE
$19.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension V | 0.25 in |
| Panel Size (D x E) | 8.75 x 8.88 in |
Product Details
| Number of Holes | 5 |
| Material | Painted steel |
| Description | Panels |
| Color | White |
| Manufacturers Part Number | A10P10 |
| Fits | 10x10 |
| Brand | Hoffman |