Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2086882

MPN #: A128K

PIX A128K, V-Belt, Kevlar® 1/2 X 130

|
Questions & Answers (0)
PRICE
$30.95
was $40.48
Save $9.53 (23.54%)
Usually ships in 1 to 4 days
PIX-X'set®-XS are the first V-belts to enter the power transmission scenario. The continued efforts of our R&D has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives.

Features:
  • Oil resistant
  • Antistatic
  • Maximum belt linear speed up to 30 m/sec
  • Temperature Range: -18°C to +80°C
  • ATEX certified FRAS Belts are also available
Applications:

Primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as V-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.