Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1529405

MPN #: A1331

3M™ Orbital Sander Housing A1331, 3 in x 4 in, 1 per case

Product Description
3M™ A1331 Orbital Sander Housing, 3" x 4", 1 Pkg Qty

Protective outer shell of tool. Used on 3 in x 4 in Orbital Sanders.

PRICE
$105.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3" x 4" Orbit

Product Details

Manufacturers Part NumberA1331
Package Quantity1
DescriptionOrbital Sander Housing
Brand3M