Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1529440

MPN #: A1345

3M™ A1345 Random Orbital Sander Central Vacuum Swivel Exhaust Assembly, 3/4", 1 Pkg Qty

Product Description
3M™ A1345 Random Orbital Sander Central Vacuum Swivel Exhaust Assembly, 3/4", 1 Pkg Qty

Molded plastic exhaust assembly. Used on 3M(™) Central Vacuum random orbital sanders when using a 3/4 in Vacuum Hose.

PRICE
$45.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4"

Product Details

Manufacturers Part NumberA1345
Package Quantity1
DescriptionRandom Orbital Sander Central Vacuum Swivel Exhaust Assembly
Brand3M