Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1441319

MPN #: A20H1606ALLP

Hoffman A20H1606ALLP, Wall-Mount Encl, Type 4, 20.00x16.00x6.00

|
Questions & Answers (0)
PRICE
$1,382.00
was $1423.00
Save $41.00 (2.88%)
Usually ships in 8 to 11 days
Hoffman A20H1606ALLP, Wall-Mount Encl, Type 4, 20.00x16.00x6.00

Lightweight enclosure protects components and controls in corrosive indoor or outdoor environments such as traffic, outside plant, telecommunications and marine environments.

Features:
  • Type 5052 H-32 aluminum
  • Seams continuously welded and ground smooth
  • Rolled lip around three sides of door and all sides of enclosure opening
  • Stainless steel door clamp assemblies
  • Door is easily removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Hasp and staple for padlocking
  • Panel screws are plated
  • Tapped pads provided for mounting optional panels
  • Oil-resistant gasket
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.