Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609603

MPN #: A241208LP

Hoffman A241208LP Wall Mount, Type 12/13 Encl, 24.00x12.00x8.00, Steel/paint

Product Description
Hoffman A241208LP Wall Mount, Type 12/13 Encl, 24.00x12.00x8.00, Steel/paint

For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.

Features:
  • Enclosure bodies are 14 or 16 gauge steel. Doors are 14 gauge steel
  • Seams continuously welded and ground smooth
  • External wall-mounting brackets
  • Formed external return flanges around all sides of enclosure opening
  • Screw-down door clamps
  • Removable heavy-gauge continuous hinge pin
  • Hasp and staple for padlocking
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on door
PRICE
$669.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge16 ga
A x B x C24 x 12 x 8 in
Panel Size (D x E)9.00 x 21.00 in
Data Pocket SizeSmall

Product Details

Type12/13
ColorGray
MaterialSteel
Conductive PanelA12P24G
DescriptionContinuous Hinge With Clamps
Manufacturers Part NumberA241208LP
PanelA12P24
Number of Clamps2
BrandHoffman