Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456468

MPN #: A24R248HCLO

Hoffman A24R248HCLO, Enclosure/Lift-Off Hng, Type 3R 24.00X24.00X8.00, Galvanized/Paint

Product Description
Hoffman A24R248HCLO, Enclosure/Lift-Off Hng, Type 3R 24.00X24.00X8.00, Galvanized/Paint

Featuring a removable cover for easy mounting and access, these enclosures protect components in applications subject to rain, sleet, snow or dripping water.

Features:
  • 16 or 14 gauge galvanized steel
  • 16 gauge cover fastened securely with draw pull catch
PRICE
$459.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge14 ga
Overall L x W26.31 x 25.25 in
Mounting G25.31 in
Panel Size (D x E)21.00 x 21.00 in
A x B x C24 x 24 x 8 in

Product Details

Type3R
MaterialSteel
DescriptionHinge-Cover Lift-Off
ColorGray
Manufacturers Part NumberA24R248HCLO
PanelA24P24
BrandHoffman