Temperature Controllers
Availability
Brand
Diameter
For Use With
Bulb Size
Voltage
Type
Length
Mounting Location
Width
Material
Depth
Height
Color
Price
PECO Industrial Coiled Temperature Controller TF115-001 Temp. Range 40°-110°F w/ Nema 4X
Temperature Control Range
40 to 110 °F
Voltage
277 / 240 / 208 / 120 / 24 V
Capillary Length
Coiled Capillary ft
PECO Industrial Coiled Temperature Controller TF115-023 Temp. Range -30°-100°F w/ Nema 4X
Temperature Control Range
30 to 100 °F
Voltage
277 / 240 / 208 / 120 / 24 V
Capillary Length
Coiled Capillary ft
Temperature Control Range
130 to 270 °F
Capillary Length
1-1/2 to 3 in
PECO Industrial Temperature Controller TRF115-005 Tmp. Range 0°-120°F Rmt. Bulb Nema 4X
Temperature Control Range
0 to 120 °F
Voltage
277 / 240 / 208 / 120 / 24 V
Capillary Length
5 ft
Temperature Control Range
100 to 240 °F
Capillary Length
3 in
Johnson Controllers Temperature Controller A19ABC-12C For Hot Water (Well Immersion)
Temperature Control Range
100 to 240 °F
Voltage
240 / 120 V
Capillary Length
8 ft
Johnson Controllers Temperature Controller A19AAB-26C High Range, SPST - Open High, Heat Only
Temperature Control Range
100 to 240 °F
Voltage
240 / 120 V
Capillary Length
6 ft
Temperature Control Range
130 to 270 °F
Capillary Length
120 in
Temperature Control Range
50 to 850 °F
Voltage
240 / 120 V
Temperature Control Range
Based on Input °F
Voltage
250 / 90 V
Johnson Controls Temperature Controller A19QSC-1C Remote Bulb w/ Nema 4X Enclosure
Temperature Control Range
0 to 150 °F
Voltage
240 / 120 V
Capillary Length
10 ft
Johnson Controls Digital Temperature Controller A421GEF-01C, 24 VAC, SPDT, Nema 4X
Temperature Control Range
-40 to 212 °F
Voltage
24 V
Capillary Length
9.8 in
Johnson Controllers Temperature Controller A19ABC-44C Remote Bulb, SPDT, Heat & Cool
Temperature Control Range
50 to 200 °F
Voltage
240 / 120 V
Capillary Length
20 ft
Johnson Controllers Temperature Controller A19CAC-2C Auto. Changeover Cntrl. w/ Strap-On Mounting
Temperature Control Range
60 to 90 °F
Voltage
240 / 120 V
Johnson Controllers Temperature Controller A28AA-36C Two Stage w/ Adjustable Interstage Differentl.
Temperature Control Range
40 to 90 °F
Voltage
240 / 120 V
Capillary Length
6 ft
Johnson Controls Digital Temperature Controller A421GBF-02C, 24 VAC, SPDT, Nema 1
Temperature Control Range
-40 to 212 °F
Voltage
24 V
Johnson Controls Digital Temperature Controller A421GEF-02C, 24 VAC, SPDT, Nema 4X
Temperature Control Range
-40 to 212 °F
Voltage
24 V
Temperature Control Range
50 to 850 °F
Voltage
264 / 90 V
Temperature Control Range
50 to 850 °F
Voltage
240 / 120 V
Johnson Controls Temperature Controller A28MA-2C Two Stage w/ Nema 3R Weatherproof Enclosure
Temperature Control Range
40 to 120 °F
Voltage
240 / 120 V
Capillary Length
6 ft
Johnson Controllers Temperature Controller A19ABA-23C Remote Bulb, SPST - Open Low, Cool Only
Temperature Control Range
40 to 90 °F
Voltage
240 / 120 V
Capillary Length
3 ft
Temperature Control Range
Based on Input °F
Voltage
250 / 90 V
Honeywell Circulator Control High Limit Low Limit Aquastat Controller W/ 100 F To 240 F L6006A1244
Temperature Control Range
100 to 240 °F
Capillary Length
3 in
Voltage
120 V
Johnson Controls Digital Temperature Controller A421ABC-04C, 120/240 VAC, SPDT, Nema 1
Temperature Control Range
-40 to 212 °F
Voltage
240 / 120 V
Johnson Controllers Temperature Controller A19ADB-1C Remote Bulb, SPST - Open High, Heat Only
Temperature Control Range
100 to 240 °F
Voltage
240 / 120 V
Capillary Length
6 ft
Johnson Controllers Temperature Controller A19ABC-4C Remote Bulb, SPDT, Heat & Cool
Temperature Control Range
50 to 130 °F
Voltage
240 / 120 V
Capillary Length
10 ft
Temperature Control Range
Based on Input °F
Voltage
250 / 90 V
Johnson Controllers Temperature Controller A19ABA-45C Remote Bulb, SPST - Open Low, Cool Only
Temperature Control Range
-30 to 100 °F
Voltage
240 / 120 V
Capillary Length
6 ft
Johnson Controllers Temperature Controller A19ADC-31C Remote Bulb, SPDT, Heat & Cool
Temperature Control Range
100 to 240 °F
Voltage
240 / 120 V
Capillary Length
6 ft
Honeywell Steam Vaporstat® Controller W/Grounding Screw L408J1017, 1/4" Female, 15 PSI (Max)
Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool
Temperature Control Range
0 to 100 °F
Voltage
277 / 240 / 120 V
Capillary Length
5 ft
Temperature Control Range
40 to 180 °F
Capillary Length
3 in
Johnson Controls Digital Temperature Controller A421ABC-03C, 120/240 VAC, SPDT, Nema 1
Temperature Control Range
-40 to 212 °F
Voltage
240 / 120 V
Johnson Controllers Temperature Controller A19BAC-1C Coiled Bulb For Ventilating, Heating Space SPDT
Temperature Control Range
30 to 110 °F
Voltage
240 / 120 V
Capillary Length
Coiled Capillary ft
TPI Variable Heat Control For Quartz Lamps Electric Infrared Heater, 3"L x 5"W x 5"H
Voltage
240 / 208 V
Johnson Controls Digital Temperature Controller A421ABC-06C, 120/240 VAC, SPDT, Nema 1
Temperature Control Range
-40 to 212 °F
Voltage
240 / 120 V
Temperature Control Range
Based on Input °F
Voltage
250 / 90 V
Temperature Control Range
0 to 200 °F
Voltage
110 V
Honeywell High Limit Manual Reset Aquastat Controller L4008E1313, W/ 66" Capillary
Temperature Control Range
100 to 200 °F
Capillary Length
66 in
Temperature Control Range
25 to 90 °F
Capillary Length
6 ft