Hoffman A30P24G, Panel, Nema 12, 27.00x21.00, Fits 30x24, Steel/Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension T | 0.75 in |
| Panel Size (D x E) | 27.00 x 21.00 in |
| Panel Gauge or Thickness | 12 ga |
Product Details
| Number of Holes | 4 |
| Material | Conductive steel |
| Description | Panels |
| Color | Silver |
| Manufacturers Part Number | A30P24G |
| Fits | 30x24 |
| Brand | Hoffman |
| Edge Flanges | 2 |