These enclosures have a size range of 42 x 30 x 9-in. to 48 x 36 x 17-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Features:
- 14 gauge steel
Weights & Dimensions
| Size | Large |
| Panel Size (D x E) | 45.00 x 33.00 in |
| A x B x C | 48 x 36 x 9-1/4 in |
Product Details
| Type | 1 |
| Material | Steel |
| Description | Large Type 1 Enclosure |
| Color | Gray |
| Manufacturers Part Number | A48N3609 |
| Panel | A48P36 |
| Brand | Hoffman |