Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman A72RP24F6 Rack Angles, 19 in.Tapped, Fits 72.06x24.06, 31.5in, Fiberglass

Hoffman A72RP24F6 Rack Angles, 19 in.Tapped, Fits 72.06x24.06, 31.5in, Fiberglass

Item #: WBB1609322

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $212.95

Save $10.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Hoffman HJ1008WLG Flat Screw Cvr Encl, 11.31x9.31x5.43, Fiberglass

Hoffman HJ1008WLG Flat Screw Cvr Encl, 11.31x9.31x5.43, Fiberglass

Hoffman P19RP1UP Panel, Rack Mounting, 1 RU x19.00, Steel/LtGray

Hoffman P19RP1UP Panel, Rack Mounting, 1 RU x19.00, Steel/LtGray

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A72RP24F6 Rack Angles, 19 in.Tapped, Fits 72.06x24.06, 31.5in, Fiberglass

Hoffman A72RP24F6, Rack Angles, 19 in.Tapped, Fits 72.06x24.06, 31.5in, Fiberglass

Weights & Dimensions

  • For Rack Size 19 in
  • Fits Enclosure Size (A x B) 72.00 x 24.00 in

Product Details

  • Type 4X
  • Number of Units 18
  • Fits 72.06x24.06
  • Brand Hoffman
  • Description Two Half-Length Angles Rack Mounting Accessory Selection
  • Material Fiberglass
  • Manufacturers Part Number A72RP24F6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman A72RP24F6 Rack Angles, 19 in.Tapped, Fits 72.06x24.06, 31.5in, Fiberglass

Hoffman A72RP24F6 Rack Angles, 19 in.Tapped, Fits 72.06x24.06, 31.5in, Fiberglass

Item #: WBB1609322

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant