- Hertz: 60
- Overload: Automatic
- Phase: 1
Century OAN1076V1, Aaon Replacement 1075 RPM 460 Volts 1.8 Amp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 4 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 3/4 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band |
| Voltage | 460 V |
| Phase | 1 |
| Full Load Amps | 2.8/1.8 A |
| Manufacturers Part Number | OAN1076V1 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |