Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169417

MPN #: JT9-414245-4

JET® AB-14 14" Abrasive Saw, 5 HP, 3PH, 230/460V

Product Description

JET® Abrasive Saws define durability. The casted head reduces vibration and delivers precise cutting for years. The spring loaded whole hand trigger makes the cutting action smooth, and the cast blade guard keeps operators safe.

Features:
  • Cast iron wheel guard
  • CSA/CUS Certified
  • Dust collection hook-up on spark arrester
  • Following strict guidelines and electrical requirements, these JET® saws are CSA/CUS certified
  • Ground vise plates for extra grip
  • Heavy Duty Steel Cabinet, providing stability and reducing
  • vibration
  • Indexed position locks for quick angle adjustment at 90° and +/- 45°
  • Spark arrester/spark guide for safety
  • Whole hand trigger switch


PRICE
$5,199.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight396

Product Details

TypeAbrasive Saw
Motor Voltage230/460V V
Phase3
Manufacturers Part NumberJT9-414245-4
Motor Horsepower5 HP
BrandJET

Warranty

Warranty2 Year yr