Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ABAC

Model # :WBB3139541

MPN #: 8090304554

ABAC AB5-2180V4NS 2 Stage Air Compressor w/ No Magnetic Starter, 1 Phase, 5 HP, 230V, 80 Gal. Cap.

Product Description
Our 2-Stage Single Phase Hybrid compressor combines innovative technologies, premium quality, aluminum pump with cast iron cylinders and an exceptional design that will be any professional's perfect partner. The inner cooling technology effectively manages operating temperature, reducing the risk of overheating and maximizing productivity. 5 HP 80 Gallon Vertical, 175 PSI, 230/1/60, 14.6 CFM, PAT 49 Pump, 56 Frame Motor.

Features:
  • Fully enclosed belt guard for safe operations, maximized air flow and heat dissipation
  • ASME compliant tank and safety valves
  • Start/stop pressure switch control
  • Aluminum head and coolers allow for exceptional heat dissipation which results in smoother and quieter operation
  • Cast iron cylinders
  • Magnetic starter to safeguard electric motor and pressure switch from over amping damage


PRICE
$2,159.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width31 in
Height68 in
Weight393 lbs
Tank Size80 gal

Product Details

Air DryerNo
Pump MaterialAluminum
Tank Drain ValveYes
Max PSI175 psi
Start TypeElectric
MaterialCast Iron, Aluminum
Phase1
Tank OrientationVertical
Manufacturers Part Number8090304554
Pump TypeTwo-Stage
BrandABAC
CFM14.6 @175 PSI CFM
Horsepower5 HP
ColorBlue
After CoolerNo
StyleVertical
Voltage230 V
Air FilterYes
Fuel TypeElectric

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsASME Certified