Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167199

MPN #: 88479-SU

Sunlite® AC LED Light Engine Module, 15W, 1350 Lumens, 120V, Clear

Product Description
Sunlite® AC LED Light Engine Module allow you to convert your existing light fixtures into state of the art LED fixtures. These LED engines can be used to upgrade a variety a different fixture types in your home or business. For use with ceiling fixtures and ceiling fans in bedrooms, hallways, stairwells, closets, basements, garages, storage areas, porches and more. Can be screwed directly to round base fixtures. With an average life span of 50,000 hours these units will last up to 45.6 years based on 3 hours per day usage. Saves the nuisance and cost of replacing hard to reach bulbs. These dimmable panels feature innovative technology that allows you to choose from three different color temperatures. Select warm white (3000K), cool white (4000K), or daylight (5000K) depending on your preference using a switch located on the front. Bright 1350 lumen output equivalent to a 100-watt light while only using 15 watts of electricity. These LED panels can be dimmed when installed with a Forward Phase (Triac or Incandescent) dimmer. ETL Listed for damp location use. High color rendering index of 80 (CRI).

Features:
  • Upgrade To LED: Keep your existing decorative fixtures and upgrade to energy efficient LED technology. Simple wiring for easy installation. These LED modules can be mounted with center threaded screw type fixtures or directly to flat fixture bases with mounting screws. Commercial grade with a heavy-duty metal base. Can also be used to replace fluorescent Circline bulbs. (Ballast bypass required)
  • Finish: Clear
  • Base: Integrated LED
  • Average life span years: 45
  • Dimmable: Yes
  • Dimming percentage: 10-100%
  • Lens material: Polycarbonate
  • Bulb type: Integrated
  • Application: Residential
  • Replaceable led module: Yes
  • Equivalent Wattage: 75
  • Power factor: 0.9
  • Temperature: 0°F – 104°F
  • Emitted color: CCT Selectable
  • Flicker: <30%
  • Material: Aluminum
  • Shape: Round
  • Number of lights: 1
  • Fixture technology: LED
  • Use location: Indoor
  • Dimension: 7-5/16"W x 9/16"H x 7-5/16"D
  • Warranty: 3 Years


PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-5/16 in
Height9/16 in
BaseIntegrated LED

Product Details

TypeLED Light Engine Module
Average Life50000 hr
Color Temperature3000/4000/5000 K
ColorClear
CRI80
Beam Angle175 °
Wattage15 W
Lamp CodeMODULE/LED/6.3"/15W/SCT
Voltage120 V
DescriptionLED Light Engine Module
Package Quantity1
Manufacturers Part Number88479-SU
Lumens1350
ShapeRound
BrandSunlite

Warranty

Warranty3 yr