SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

TurboTorch® AC-MC Acetylene Tank, 10 Cubic Feet, Cylinder, Dark Gray, CGA-200, 6.5"Dia., Empty

TurboTorch® AC-MC Acetylene Tank, 10 Cubic Feet, Cylinder, Dark Gray, CGA-200, 6.5"Dia., Empty

Item #: WBB2406155

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$217.00 up to 25% OFF

Price: $162.95

Save $8.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Type "MC" Acetylene cylinder 10 cu. Ft, capacity. CGA 200 Connection, Fits TurboTote 0386-1241 Case, Fits CutSkill Tote 1421-0084, DOT, TC Certified. Made In USA.

Weights & Dimensions

  • Depth 4-1/8 in
  • Width 4-1/8 in
  • Diameter 6-1/2 in
  • Length 47-7/8 in
  • Height 14-13/16 in
  • Weight 7.5 lbs

Product Details

  • Description Acetylene Tank (Empty)
  • Capacity 10 Cu. Ft.
  • Process Brazing and Soldering
  • For Use With Light Fabrication
  • Brand TurboTorch
  • Package Quantity 1
  • Manufacturers Part Number 0916-0002
  • Polarity DC
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TurboTorch® AC-MC Acetylene Tank, 10 Cubic Feet, Cylinder, Dark Gray, CGA-200, 6.5"Dia., Empty

TurboTorch® AC-MC Acetylene Tank, 10 Cubic Feet, Cylinder, Dark Gray, CGA-200, 6.5"Dia., Empty

Item #: WBB2406155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant