Clearance
x

Take 15% off your entire order!

Offer applied at checkout

RIB® AC Power Supply PSB40AB10, Open Bracket, Single, 40VA, 120-24VACW, 10A Breaker

RIB® AC Power Supply PSB40AB10, Open Bracket, Single, 40VA, 120-24VACW, 10A Breaker

Item #: WBB1034184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$105.77 up to 23% OFF

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RIB® AC Power Supply PSMN500A / Modular / 5-100VA / 120 / 240 / 277 / 480VAC-24VAC

RIB® AC Power Supply PSMN500A / Modular / 5-100VA / 120 / 240 / 277 / 480VAC-24VAC

RIB® AC Power Supply PSH100A100AWB10, Enclosed, Dual, 100VA, 120-24VAC, 10A Breaker

RIB® AC Power Supply PSH100A100AWB10, Enclosed, Dual, 100VA, 120-24VAC, 10A Breaker

RIB® AC Power Supply PSH100A100A, Enclosed, Dual, 100VA, 120-24VAC

RIB® AC Power Supply PSH100A100A, Enclosed, Dual, 100VA, 120-24VAC

RIB® DC Power Supply PSMN40A24DS, Isolated, Linear, 120VAC To 24VDC, 1A

RIB® DC Power Supply PSMN40A24DS, Isolated, Linear, 120VAC To 24VDC, 1A

Advance Controls 129780, 72 Watt Power Supply

Advance Controls 129780, 72 Watt Power Supply

Advance Controls 129781, 120 Watt Power Supply

Advance Controls 129781, 120 Watt Power Supply

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Baldor-Reliance Adjustable Motor Base, B213T, 213T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw

Baldor-Reliance Adjustable Motor Base, B213T, 213T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw

RIB® Power Supply PSB40AB10, Open Bracket, Single, 40VA, 120-24VACW, 10A Breaker

The enclosed models feature one or two transformers pre-packaged in a NEMA 1 enclosure and are intended for mounting in the enclosure of the user's choice. The transformers are available in 40VA, 75VA, and 100VA. A switch / circuit breaker is provided for each transformer and on "B10" models a switch / circuit breaker is present for controlling power for the entire unit. An LED indicates the presence of 24 Vac on the Class 2 terminals on the outside of the enclosure, or wires on the inside. An internal high-voltage wiring compartment and two 120 Vac grounded convenience outlets are provided on most models. Each power supply series is available with a number of various options.

Weights & Dimensions

  • Width 5.25 in
  • Height 3.75 in
  • Length 5.2 in

Product Details

  • Brand RIB
  • Voltage 120VAC To 24VAC @ 40VA V
  • Description Power Supply
  • Style Open Bracket
  • Manufacturers Part Number PSB40AB10
  • Amperage 40 A
  • Includes Single, 10A Breaker

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications UL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIB® AC Power Supply PSB40AB10, Open Bracket, Single, 40VA, 120-24VACW, 10A Breaker

RIB® AC Power Supply PSB40AB10, Open Bracket, Single, 40VA, 120-24VACW, 10A Breaker

Item #: WBB1034184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant