
Customers Also Viewed
Product Information
Customer Review
Product Q&A
RIB® Power Supply PSH500A, Enclosed, 5-100VA, 120/240-24VAC
The enclosed models feature one or two transformers pre-packaged in a NEMA 1 enclosure and are intended for mounting in the enclosure of the user's choice. The transformers are available in 40VA, 75VA, and 100VA. A switch / circuit breaker is provided for each transformer and on "B10" models a switch / circuit breaker is present for controlling power for the entire unit. An LED indicates the presence of 24 Vac on the Class 2 terminals on the outside of the enclosure, or wires on the inside. An internal high-voltage wiring compartment and two 120 Vac grounded convenience outlets are provided on most models. Each power supply series is available with a number of various options.
The enclosed models feature one or two transformers pre-packaged in a NEMA 1 enclosure and are intended for mounting in the enclosure of the user's choice. The transformers are available in 40VA, 75VA, and 100VA. A switch / circuit breaker is provided for each transformer and on "B10" models a switch / circuit breaker is present for controlling power for the entire unit. An LED indicates the presence of 24 Vac on the Class 2 terminals on the outside of the enclosure, or wires on the inside. An internal high-voltage wiring compartment and two 120 Vac grounded convenience outlets are provided on most models. Each power supply series is available with a number of various options.
Compliance & Certifications
- Certifications UL Listed
Product Details
- Brand RIB
- Voltage 120/240 To 24VAC @ 100VA V
- Description Power Supply
- Warranty 1 yr
- Style Enclosed
- Manufacturers Part Number PSH500A
- Amperage 500 A
Weights & Dimensions
- Width 12.125 in
- Height 6 in
- Length 12.125 in
Customer Review
Product Q & A
There are no questions for this product.

RIB® AC Power Supply PSH500A, Enclosed, 5-100VA, 120/240-24VAC
$412.95
- Product Information
- Customer Review
- Product Q&A