Clearance
x

Take 15% off your entire order!

Offer applied at checkout

RIB® AC Power Supply PSH75A75AWB10, Enclosed, Dual, 75VA, Multi-Tap-24VAC, 10A Breaker

RIB® AC Power Supply PSH75A75AWB10, Enclosed, Dual, 75VA, Multi-Tap-24VAC, 10A Breaker

Item #: WBB1034181

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$236.37 up to 12% OFF

Price: $208.95

Save $10.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RIB® AC Power Supply PSMN500A / Modular / 5-100VA / 120 / 240 / 277 / 480VAC-24VAC

RIB® AC Power Supply PSMN500A / Modular / 5-100VA / 120 / 240 / 277 / 480VAC-24VAC

RIB® AC Power Supply PSH100A100A, Enclosed, Dual, 100VA, 120-24VAC

RIB® AC Power Supply PSH100A100A, Enclosed, Dual, 100VA, 120-24VAC

RIB® AC Power Supply PSH100A100AWB10, Enclosed, Dual, 100VA, 120-24VAC, 10A Breaker

RIB® AC Power Supply PSH100A100AWB10, Enclosed, Dual, 100VA, 120-24VAC, 10A Breaker

RIB® DC Power Supply PSMN40A24DS, Isolated, Linear, 120VAC To 24VDC, 1A

RIB® DC Power Supply PSMN40A24DS, Isolated, Linear, 120VAC To 24VDC, 1A

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RIB® Power Supply PSH75A75AWB10, Enclosed, Dual, 75VA, Multi-Tap-24VAC, 10A Breaker

The enclosed models feature one or two transformers pre-packaged in a NEMA 1 enclosure and are intended for mounting in the enclosure of the user's choice. The transformers are available in 40VA, 75VA, and 100VA. A switch / circuit breaker is provided for each transformer and on "B10" models a switch / circuit breaker is present for controlling power for the entire unit. An LED indicates the presence of 24 Vac on the Class 2 terminals on the outside of the enclosure, or wires on the inside. An internal high-voltage wiring compartment and two 120 Vac grounded convenience outlets are provided on most models. Each power supply series is available with a number of various options.

Weights & Dimensions

  • Width 8.625 in
  • Height 4.5 in
  • Length 4.5 in

Product Details

  • Brand RIB
  • Voltage 120/208/240/277/480VAC To 24VAC @ 75VA V
  • Description Power Supply
  • Style Enclosed
  • Manufacturers Part Number PSH75A75AWB10
  • Amperage 75/75 A
  • Includes Dual, 10A Breaker

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications UL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIB® AC Power Supply PSH75A75AWB10, Enclosed, Dual, 75VA, Multi-Tap-24VAC, 10A Breaker

RIB® AC Power Supply PSH75A75AWB10, Enclosed, Dual, 75VA, Multi-Tap-24VAC, 10A Breaker

Item #: WBB1034181

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant