Features
- Flexible box designs
- Users can configure services where they want and need them
Weights & Dimensions
| Box Size | 8" x 10" x 5" |
Product Details
| Type | Floor Box |
| Mounting Method | In Floor |
| Material | Die-Cast Zinc |
| Description | Raised Floorbox |
| Color | Gray |
| Manufacturers Part Number | AC8105 |
| Cable Entry | Through Floor |
| Brand | Wiremold |