Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
COMBINATION ELECTRONIC ACCESS DOOR LOCKS
160 User Code Lock Interchangeable Core Satin Chrome Plating
Cylindrical push-button grade-2 locks provide secure, controlled access between public and private areas. CableGuard® backing protects wires for easy installation. Features audible and visible entry indicator and low battery alert. Programmable using 16-button telephone-style keypad. Operates using 4 included "AA" batteries. Fits in 1-3/4" thick doors. Includes 2-3/4" backset latch and 4-7/8" ASA strike. Weatherproof finish for outdoor applications. Features automatic daylight savings adjustment, double code entry for extra security, manual passage mode, opening time setting and battery check status. Temporary user schedule feature restricts existing users' access during a date range. Three-strike lockout protects against tampering. US26D Chrome finish. 160 User Code Models are pre-programmed and keypad programmable. UL & CUL listed. ADA compliant. Core Not Included. Lifetime mechanical warranty and 2 Year electronic warranty.
160 User Code Lock Interchangeable Core Satin Chrome Plating
Cylindrical push-button grade-2 locks provide secure, controlled access between public and private areas. CableGuard® backing protects wires for easy installation. Features audible and visible entry indicator and low battery alert. Programmable using 16-button telephone-style keypad. Operates using 4 included "AA" batteries. Fits in 1-3/4" thick doors. Includes 2-3/4" backset latch and 4-7/8" ASA strike. Weatherproof finish for outdoor applications. Features automatic daylight savings adjustment, double code entry for extra security, manual passage mode, opening time setting and battery check status. Temporary user schedule feature restricts existing users' access during a date range. Three-strike lockout protects against tampering. US26D Chrome finish. 160 User Code Models are pre-programmed and keypad programmable. UL & CUL listed. ADA compliant. Core Not Included. Lifetime mechanical warranty and 2 Year electronic warranty.
Weights & Dimensions
- Depth 7 in
- Width 8-1/4 in
- Height 10-3/4 in
- Thickness 1-3/4 in
- Latch Throw 1/2 in
Product Details
- Batteries AA (4)
- Assembly Required Assembled
- Programmable Keypad
- Type Prepped for Removable Core (Not Included)
- Key Bypass IC
- Brand Marks USA
- Material Steel
- Style Cylindrical Lever
- Manufacturers Part Number IQ1L/26D-G1
- User Codes 160
- Color Family Silver
Warranty
- Warranty 2 yr
Compliance & Certifications
- Certifications UL Listed
Customer Review
Product Q & A
There are no questions for this product.

Access Cylindrical Lock Interchangeable Core 160 Codes, Satin Chrome
$346.95
- Product Information
- Customer Review
- Product Q&A
- Accessories