x

Take 15% off your entire order!

Offer applied at checkout

Boorum & Pease® Account Book, Record Ruled, 9-5/8" x 7-5/8", Blue Cover, 300 Sheets/Pad

Boorum & Pease® Account Book, Record Ruled, 9-5/8" x 7-5/8", Blue Cover, 300 Sheets/Pad

Item #: WBB843760

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $139.95

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $139.95 ea.
  • Buy 3-5 $133.95 ea.
  • Buy 6+ $127.95 ea.

Quantity

Customers Also Viewed

Boorum & Pease® Account Book, Record Ruled, 9-5/8" x 7-5/8", Blue Cover, 300 Sheets/Pad

Boorum & Pease 37 3/8 Series Account Book features a blue canvas cover with sturdy red corners for extra durability. Inks are waterproof and permanent. Includes a table of contents page and place-marking ribbon. Contains 300 pages.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 9-5/8
  • HEIGHT INCHES 7-5/8
  • COLOR FINISH Blue
  • BINDING TYPE Sewn
  • BRAND Esselte
  • DESCRIPTION Account Book
  • MANUFACTURERS PART NUMBER ESS3738300R
  • PACKAGE QUANTITY 300 Sheets/Pad
  • PAPER COLOR White
  • PAPER TYPE Notebook
  • RULING Record
  • SHEETS 300
  • STYLE Ledger
  • TYPE Ledger
  • PADS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Boorum & Pease® Account Book, Record Ruled, 9-5/8" x 7-5/8", Blue Cover, 300 Sheets/Pad

Boorum & Pease® Account Book, Record Ruled, 9-5/8" x 7-5/8", Blue Cover, 300 Sheets/Pad

Item #: WBB843760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant