Soldering Irons & Tips
Availability
Brand
Type
Length
Height
Capacity
Color
Price
Related Products
Features: XT Series Tips for WXP 120/ WP 120 Soldering Iron Most difficult, high mass soldering jobs Maximum power and response for top performance Optimal balance between power, control and running costs with wide range of tips Highest quality soldering standard for widest range of applications
Features: RT Ultra Soldering Tips for WXUP Soldering Irons Designed for heavy duty applications and large components Made for high performance and heavy duty applications (LED soldering, Solar technology, Electronic components, Multi-layer boards, Large heat sinks, Hyper frequency PCB with a big dissipater) MIL-SPEC / IPC standard Thermal Core Technology for optimized heat transfer
Features: XNT Series Tips for WXP 90/ WTP 90/ WXP 65/ WP 65 Soldering Iron Most difficult, high mass soldering jobs Maximum power and response for top performance Optimal balance between power, control and running costs with wide range of tips Highest quality soldering standard for widest range of applications
Features: Intelligent Pico soldering iron 40 W, 12 V Military Standard (MIL-SPEC) For very small components For miniature works under a microscope For WX station Parameter memory such as standby temperatures, automatic switch-off time Reduces total costs of ownership due to motion sensor RTP MS solder tips can be changed quickly and easily Active Tip (Cartridge)-System allows exchange of soldering tip despite a hot soldering iron
High performance active tip RT Micro MIL-SPEC for micro & standard components covering the wide range of applications Features: RT Micro Soldering Tips for WXMP / WXMP MS Soldering Irons Versatile performance for micro and standard components covering the widest range of applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Covers the widest range of geometries and sizes