Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB3147081

MPN #: MZ2LE0214

Dunlop® Acifort® MetMax Full Safety Boots, Cleated Outsole, Steel Toe, Size 14, 15"H, Gray

Product Description
Maximum protection for high-risk environments

Features:
  • SRC rated outsole for anti-slip protection on any terrain
  • Reinforced PVC for improved chemical resistance, flexibility and product lifespan
  • Full safety footwear with EN-certified Metatarsal & Ankle protection
  • Material: Acifort
  • Certifications: EN, ASTM F2413-18 M/I/C PR EH MT
  • Slip Resistant Outsole
  • Protective Toecap+ Midsole
  • Waterproof
  • Oil Resistant Outsole
  • Comfort
  • Ankle Protection


PRICE
$77.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size14
Boot Height15 in

Product Details

Chemical Resistance SoleYes
Upper MaterialAcifort®
MaterialPVC
Outsole MaterialAcifort, PVC
GenderUnisex
Manufacturers Part NumberMZ2LE0214
InsoleRemovable
WaterproofYes
BrandDunlop
TypeSafety Knee Boots
ColorGray
SeriesAcifort MetMax
Toe TypeSteel Toe
Outsole DesignCleated
StyleKnee Boots
InsulatedYes
Insulation TypeCold Insulation
Closure TypeSlip-On
Footwear Sole PatternCleated
Package Quantity1 Pair
Slip ResistantYes

Compliance & Certifications

CertificationsASTM F2413-18 M/I/C PR EH MT