Features:
- Mar and fingerprint resistant surface for low maintenance
- Constructed with virtually indestructible thermoplastic
- Accommodates all standard size dome lids
- Standard color is black.
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 6-3/4 in |
| Height | 18-7/8 in |
| Dimensions | 6 3/4 x 18 7/8 x 13 1/4 in |
Product Details
| Type | Lid Holder |
| Cup/Lid Size | 8-12 oz. |
| Material | Thermoplastic |
| Package Quantity | 1 |
| Description | Flush Mount Dome Lid Holder |
| Manufacturers Part Number | FMDL-3H |
| Brand | Vollrath |