- Mar and fingerprint resistant surface for low maintenance
- Constructed with virtually indestructible thermoplastic
- Mounts flush into face of food counter
- Standard color is black, other colors are available
- Easy loading and installation
- Mounting screws supplied
Vollrath® Acry Fab, Flush Mount Lid And Straw Holder, FML-4Vs, Vertical, 4 Column
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$375.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 13 in |
| Height | 31-1/2 in |
| Dimensions | 31 1/2 x 6 1/2 x 13 in |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Flush Mount Lid And Straw Holder |
| Manufacturers Part Number | FML-4VS |
| Symbols | Made in USA |
| Brand | Vollrath |