- Mar and fingerprint resistant surface for low maintenance and long life
- Mounts flush into food counter
- Mounting screws supplied
- Constructed with virtually indestructible thermoplastic
- Standard color is black, other colors also available with quantity purchase
- Removable dividers for easy cleaning
- Column dividers are adjustable to any lid size and combination
Vollrath® Acry Fab, Horizontal Lid Holder, FML-3, 3 Column, 7-1/4" X 16" X 5-3/8"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 5-3/8 in |
| Height | 7-1/4 in |
| Dimensions | 7 1/4 x 16 x 5 3/8 in |
Product Details
| Type | Lid Holder |
| Cup/Lid Size | 8 oz. |
| Material | Thermoplastic |
| Package Quantity | 1 |
| Description | Horizontal 3 column lid holder |
| Manufacturers Part Number | FML-3 |
| Brand | Vollrath |