- Mar and fingerprint resistant surface for low maintenance and long life
- Mounts flush into food counter
- Mounting screws supplied
- Constructed with virtually indestructible thermoplastic
- Standard color is black, other colors also available with quantity purchase
- Removable dividers for easy cleaning
- Column dividers are adjustable to any lid size and combination
Vollrath® Acry Fab, Vertical Lid Holder, FML-4V, 4 Column, 25-1/2" X 6-1/2" X 5-3/8"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 5-3/8 in |
| Height | 25-1/2 in |
| Tube Length | 25-1/2 in |
| Dimensions | 25 1/2 x 6 1/2 x 5 3/8 in |
Product Details
| Type | Lid Holder |
| Cup/Lid Size | Adjustable |
| Material | Thermoplastic |
| Package Quantity | 1 |
| Description | Vertical, 4 Column Lid Holder |
| Manufacturers Part Number | FML-4V |
| Brand | Vollrath |