- Easy to read from a distance; provides instant insight into performance
- Encourages ownership of metrics and proactive issue resolution
- Shatter-resistant and long-lasting; withstands harsh environments
- Simple to clean and maintain; wipeable surface suits industrial use
- Professionally designed to fit specific KPIs and enhance workplace aesthetics
- Supports 5S, Lean, and visual factory principles for efficiency
- Aligns teams and helps with shift handovers through clear metric displays
- Helps track trends, identify problems, and motivate improvement
Visual Workplace Acrylic Dry Erase Board KPI Pyramids, 1/8" Thick, 72"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$429.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 48 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Type | Dry Erase Board |
| Board Type | Key Performance Indicator |
| Color | White/Black |
| Style | KPI Pyramids |
| Mobile or Stationary | Stationary |
| Made in the USA | Yes |
| Material | Acrylic |
| Description | Acrylic Dry Erase Board KPI Pyramids |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-1912-4872-120 |
| Magnetic | No |
| Brand | Visual Workplace |