Stay focused with ANC that reduces background noise, helps you concentrate in busy open offices and boosts productivity on-the-go. Ensure clear business calls with a solution optimized for UC and switch easily between devices as you multitask. Enjoy over-the-ear design and ergonomic ear pads that add noise dampening and long-lasting comfort. Wherever your work schedule takes you, performance and convenience are on hand with up to 46 hours of battery life and foldable design that is easy to store and pack. Empower your performance with professional quality and sleek, comfortable design in black or white to suit your style. With the option of EPOS Manager and EPOS Connect software, you can ensure optimal functionality. Insist on a headset with great audio that's built to last and will help you excel in today's workplace.
EPOS ADAPT 360 On-Ear Bluetooth Wireless Headset
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Wireless Range | 82 ft. |
Product Details
| Type | Wireless Headsets |
| Color | Black |
| Headphone Type | Over-the-Head |
| Run Time | 39 Hours |
| Operating System | Tablet, Mobile Phone, Softphone/PC |
| Description | ADAPT 360 On-Ear Bluetooth Wireless Headset |
| Frequency Response | 18Hz - 22kHz |
| Manufacturers Part Number | 1000209 |
| Microphone | Yes |
| Connectivity | Bluetooth 5.0, Audio Cable |
| Brand | EPOS |
Warranty
| Warranty | 2 yr |