Maximize focus and productivity anywhere with a headset powered by EPOS AI for personal audio with superb call clarity, stereo sound and adaptive ANC. Enjoy a unique UC optimized solution with machine learning enhanced microphone performance. Adaptive ANC helps you regain concentration by monitoring your working environment and adjusts noise reduction accordingly; even reducing wind noise when outdoors. Get straight into collaborative work via a dedicated button that launches Microsoft Teams on your PC via the dongle included. Stay organized with Alexa voice assistant and connect simultaneously to mobile and PC. Whether revitalizing your open office, working on-the-go, or enjoying a relaxed commute with superior stereo sound, ADAPT 600 boosts efficiency and improves wellbeing; an essential audio tool for today's mobile workforce.
EPOS ADAPT 660 On-Ear Bluetooth Wireless Headset
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$699.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Wireless Range | 82 ft. |
Product Details
| Type | Wireless Headsets |
| Color | Black |
| Headphone Type | Over-the-Head |
| Run Time | 30 Hours |
| Operating System | Tablet, Mobile Phone, Softphone/PC |
| Description | ADAPT 660 On-Ear Bluetooth Wireless Headset |
| Frequency Response | 17Hz - 23kHz |
| Manufacturers Part Number | 1000200 |
| Microphone | Yes |
| Connectivity | Bluetooth 5.0, USB, Audio Cable |
| Brand | EPOS |
Warranty
| Warranty | 2 yr |