Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875647

MPN #: 39006126

Apache Hydraulic Adapter 39006126, 1/2" Male O-Ring X 3/8" Female Pipe Swivel

Product Description
Adapter for Hydraulic size convertion or connection.

Features

  • Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life
  • Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime
  • Meets JIC/SAE specifications
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Steel


PRICE
$22.50

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style6901 SAE 90° O-Ring Swivel Adapter
Connector Type A x B1/2"MB X 3/8"FPX90
DescriptionHydraulic Adapter
Manufacturers Part Number39006126
Connection AMale O-Ring Boss
Connection BFemale Pipe Swivel
BrandApache Hose & Belting

Compliance & Certifications

CertificationsSteel