Alegacy 2087 - Adapter Bar, 6-3/4"
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 6-3/4 in |
| Height | 5/8 in |
Product Details
| Manufacturers Part Number | 2087 |
| Material | Stainless Steel |
| Brand | Alegacy |
Related Products
Half Size 4" Pan Perforated (NSF).
5/8 Qt. Steam Table Pan - 1/9 Size - 23 Gauge This 6-7/8"L x 2-1/2"H steam table pan is made using 23 gauge stainless steel for lasting durability and strength. Full perimeter anti-jam ridge prevents pans from sticking together when stacked during shipment or storage. NSF® certified.
4-1/2 Qt. Steam Table Pan - 1/2 Size - 22 Gauge This 12-3/4"L x 2-1/2"H steam table pan is made using 22 gauge stainless steel for lasting durability and strength. Full perimeter anti-jam ridge prevents pans from sticking together when stacked during shipment or storage. NSF® certified.
DuraPan™ Light Gauge One-Half Size Perforated Pan 10-3/8" x 12-3/4", 4.5" Deep Features: 18-8 stainless steel pans will not jam together during storage Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions Maintain a tight seal for better temperature retention Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage Spoonable bottom maximizes serving yield and makes pans easy to clean DuraPans ...
DuraPan™ Light Gauge Full-Size Pan 20-3/4" x 12-3/4", 6" Deep Features: 18-8 stainless steel pans will not jam together during storage Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions Maintain a tight seal for better temperature retention Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage Spoonable bottom maximizes serving yield and makes pans easy to clean DuraPans are designed to ...