To be purchased alongside with Porta King Implant Office. Not intended for standalone purchase.
Porta-King Additional 115V Duplex Outlet, Pre-Wired
This 115-volt duplex outlet includes a modular wiring whip and a snap together connection already assembled as a single unit to facilitate a quick and easy installation. This UL listed device is specifically designed for use in conjunction with Porta-King modular wiring electric kits.
Porta-King Additional 115V Duplex Outlet, G_MEK115PW, Pre-Wired
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | G_MEK115PW |
| Amperage | 15 A |
| Type | Duplex Outlet, Pre-Wired |
| Voltage | 115 V |
| Brand | Porta-King |
Warranty
| Warranty | 1 Year on Parts |