Global Industrial
Model # :WB581072
Global Industrial Additional Shelf, High Capacity, Wood Deck, 48"W x 48"D, Tan
|
Questions & Answers (0)
Product Description
High Capacity Boltless Rack With Wood Decking - Additional Level
This 48"W x 48"D shelf can be added to existing rack. Made of precut 5/8" particleboard, an economical choice for decking. Tan baked enamel finish. Includes 4 beams. 1500 lb. shelf capacity
This 48"W x 48"D shelf can be added to existing rack. Made of precut 5/8" particleboard, an economical choice for decking. Tan baked enamel finish. Includes 4 beams. 1500 lb. shelf capacity
PRICE
$53.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Boltless Shelf |
| Shelf Type | Wood Deck |
| Shelf Capacity | 1500 lbs |
| Color | Tan |
| Style | Double Rivet Z Beam |
| Material | Wood Deck |
| Deck Type | Wood |
| Manufacturers Part Number | 581072 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |