Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"Wx24"D, 1500 lbs. Capacity, GRY

Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"Wx24"D, 1500 lbs. Capacity, GRY

Item #: WB601916D

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELF
Double Rivet - Wire Deck
Boltless shelf allows easy access to stored items from all sides. Wire decking is supported by durable steel beams that adjust at 1-1/2" increments. Beams have a baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes wire deck made of 4 gauge welded wire with a gray epoxy finish. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 24 in
  • Width 36 in

Product Details

  • Unit Type Double Rivet
  • Accessory Type Shelf
  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Steel 14-gauge
  • Shelf Capacity 1500 lbs
  • Shelf Material Wire Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"Wx24"D, 1500 lbs. Capacity, GRY

Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"Wx24"D, 1500 lbs. Capacity, GRY

Item #: WB601916D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"Wx24"D, 1500 lbs. Capacity, GRY
    Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"Wx24"D, 1500 lbs. Capacity, GRY
    Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"Wx24"D, 1500 lbs. Capacity, GRY
    Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"Wx24"D, 1500 lbs. Capacity, GRY
    Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"Wx24"D, 1500 lbs. Capacity, GRY
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant