Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray

Item #: WB601909A

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELF
Double Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 18 in
  • Width 36 in

Product Details

  • Unit Type Double Rivet
  • Accessory Type Shelf
  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Steel 14-gauge
  • Shelf Capacity 1500 lbs
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

3.5

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 17, 2016

    Quality product
    Your review:
    I've bought this product and several others that allowed me to compare. This is by far the strongest and best built of the bunch. I will buy this one again.
  • Reviewer: Anonymous

    Date: May 21, 2012

    catalog dimentions vs actual dimentions
    Your review:
    The quality of the product is very good but there is a problem related to advertised versus actual size. The dimentions shown in the on-line site and the catalog (and this page) are 36"w x 18"d. I would not have a problem with a your representative's statement that the measurements are "nominal" if there was a slight difference, although "nominal" measurements are not addressed anywhere that I could find in your catalog or website. The ones I received were a full inch short in both directions. Since I had ordered the shelves to add to an already assembled unit with 36" x 18" actual (not nominal) measurements, they would not fit. Upon receiving the replacement, I reassembled the unit using your shelves, and found that the shelves you sent were actually 36"x 18", so they had to be cut to fit. My conclusion is that there is a quality control issue concerning dimensions of your products.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray

Item #: WB601909A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 18"D - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant